Shop All Utility Carts
Hirsh
Steel Utility Cart, 2 Shelves
Mfr # 22639
Zoro # G1432418
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 in
- Overall Width 16 in
- Material Steel
- Color Black
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 22639
- Zoro # G1432418
- UPC # 29404226397
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 32 in |
Overall Width | 16 in |
Depth | 30 in |
Details
Material | Steel |
Color | Black |
Item | Utility Cart |
Number of Shelves | 2 |
Features | Ideal for offices, schools, stockrooms or the manufacturing floor, this cart is ready for duty, Two shelves offer a convenient work surface and spacious storage, Shelves feature a 3.25 lip on all sides, Total weight capacity of 400lbs |
Standards | Commercial ANSI/BIFMA |
Includes | Casters |
Assembled | No |
Weight | 31.5 lb |
Shape | Rectangle |
Description
Utility cart features a two-shelf design to offer a convenient worksurface and spacious storage for your supplies. Both shelves are surrounded with a raised lip to keep your contents secure during transit. Industrial-strength casters allow you to maneuver with ease to easily transport your items from room to room. Durable steel construction supports up to 400 lb. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Bin, 4 Gallon, f/Utility Cart, 17"x12-1/2"x10-1/2", Black (RCP335488BLA)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE2802NFX16)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Swivel Caster - 500 Lbs Capacity (146RNB620S)
- ZORO SELECT Locking Pin (83-1)
- HIRSH Steel Utility Cart, 2 Shelves (22641)
- LUXOR 3 Shelf Black Tub Cart (STC211-B)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- LUXOR Tub Cart, (3) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (TC121-B)
- DURHAM MFG Steel Cart, Flat, 5 Shelves, 3,000 lb (RSC-2448-5-3K-95)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE58)
- RUBBERMAID COMMERCIAL Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Ergonomic, 500 lb (1997208)
- Hirsh Utility & Storage Carts