Shop All Industrial Storage Cabinets
Hirsh
Steel Storage Cabinets, 36 in W, 72 in H
Mfr # 24034
Zoro # G1432436
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
- Overall Width 36 in
- Overall Height 72 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 24034
- Zoro # G1432436
- UPC # 29404240348
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Details
Material | Steel |
Color | Light Gray |
Item | Storage Cabinets |
Includes | Locking |
Standards | Commercial ANSI/BIFMA,Greenguard ,TAA Compliant |
Features | TAA compliant |
Weight | 96.6 lbs |
Description
Steel janitorial storage cabinets provide a concealed storage solution that is useful in various markets including business, industrial, education, hospitality and healthcare. Janitorial cabinets are a space-efficient, flexible storage solution. This cabinet has durable, fully welded steel construction. With three half width adjustable shelves, and full full height storage for brooms, mops and other longer items this cabinet provides flexible storage that will help keep your essential materials organized. Recessed handle with core-removable lock provides a three point locking system that locks the top, bottom, and doors to keep your items secure. Shelves are adjustable in 1" increments with 90lbs capacity per shelf. Limited lifetime warranty. Unit meets or exceeds ANSI/BIFMA industry standards. Greenguard gold certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-S-UN)
- MILWAUKEE TOOL Deep Compartment Box with 2 compartments, Plastic, 7.0 in H x 19.7 in W (48-22-8432)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Length Divider DL92060 for Plastic Dividable Grid Container DG92060, Qty 6 (DL92060)
- ECONOCO Grid 6", Chrome Hook, 96PK (BLK/H6)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AF-361-C)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-02)
- GLOBAL EQUIPMENT Clear View Wall Storage Cabinet Assembled 13-3/4"Wx12-3/4"Dx30"H Off White (269874CV-WH)
- HALLOWELL 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (FK4SC6478-4BR-HT)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary (WJ236GP)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DL260BL)
- STRONG HOLD Cabinet with Access Control Keypad & Card Reader 36"W x 24"D x 78"H (36-244-PX)
- Hirsh Industrial Storage Cabinets