Shop All Recycling Bins
Hirsh
Recycling Tower, Black, Steel
Mfr # 22637
Zoro # G9774078
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards Commercial ANSI/BIFMA,Greenguard
- Height 40.2 in
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 22637
- Zoro # G9774078
- UPC # 29404226373
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 40.2 in |
Depth | 15 in |
Details
Color | Black |
Material | Steel |
Standards | Commercial ANSI/BIFMA,Greenguard |
Item | Recycling Tower |
Description
Recycling Tower, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 50 gal Rigid Liners, 18 5/8 in x 34 in, Gray (FG356400GRAY)
- UNISAN 1.25 in Looped-End Wet Mop, White, Cotton, PK12, UNS 4032C (UNS 4032C)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGF11800WH00 (FGF11800WH00)
- DRANO Dual Force Liquid Clog Remover 17 oz (14768)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641601)
- GLOBAL INDUSTRIAL Square Multi Purpose Recycling Can, Blue, Plastic (641439RBL)
- GEC Global Industrial Square Recycling Trash Can, 35 Gallon, Blue (641439RBL)
- HLS COMMERCIAL Compost Bin, Stainless Steel, 21 Gallon /, Silver, Stainless Steel (HLS21UOTCOP)
- AEROBIN 4 gal Recycling Bin, Satin Black/Satin Alum, Polystyrene (Aerobin 200)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N319)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- Hirsh Recycling Bins