Shop All Desks
Hirsh
Pedestal Desk, 30 in D X 48 in W X 29.5 in H, Platinum / White, Steel
Mfr # 22653
Zoro # G1381206
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 48 in
- Overall Depth 30 in
- Overall Height 29.5 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48 in |
Overall Depth | 30 in |
Overall Height | 29.5 in |
Details
Type | Pedestal Desk |
Item | Commercial Desks |
Color | Platinum / White |
Material | Steel |
Weight | 101 lbs |
Includes | Locking |
Standards | Commercial ANSI/BIFMA,Greenguard ,TAA Compliant |
Features | CARB Phase II Compliant |
Description
Teachers Desk,30 In. x 48 In.,Single Pedestal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Sea Turtle 2 (KG-JNAHST2)
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Mahogany Seat (XU-DG-60402-BAR-MAHW-GG)
- HOLLAND BAR STOOL CO Ohio State 17" x 22" Logo Mirror (MLogoOhioSt)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 11-1/2"D Black (4075BK)
- HIRSH Pedestal Desk, 30 in D X 48 in W X 29.5 in H, Black / Walnut, Steel (22652)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20454)
- HIRSH 23.6 in D X 59 in W X 40.25 in H, Black / Weathered Charcoal, Steel, Laminate (23960)
- HIRSH 30 in D X 48 in W X 29.5 in H, Platinum / White, Steel (22657)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20451)
- HIRSH 23.6 in D X 59 in W X 29.9 in H, Black / Gray Elm, Steel (23940)
- LORELL Lorell® Essentials Series Laminate Storage Cabinet, 22"D x 35-1/2"W x 29-1/2"H, Mahogany (69612)
- Hirsh Desks