Shop All Desks
Hirsh
Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel
Mfr # 22655
Zoro # G1250218
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 60 in
- Overall Depth 30 in
- Overall Height 29.5 in
- Color Platinum / White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60 in |
Overall Depth | 30 in |
Overall Height | 29.5 in |
Details
Type | Pedestal Desk |
Item | Commercial Desks |
Color | Platinum / White |
Material | Steel |
Weight | 141 lbs |
Includes | Locking |
Standards | Commercial ANSI/BIFMA,Greenguard ,TAA Compliant |
Features | CARB Phase II Compliant |
Description
Teachers Desk,30 In. x 60 In.,Double Pedestal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Fabric Task Chair, 23" to 33", No Arms, Black (V4507MG-BK)
- HON Task Chair, Black (HONCMY1AUR10)
- CHILDCRAFT Mobile Open Shelving Unit, 2 Shelves, 47-3/4 x 14-1/4 x 30 Inches (1301522)
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 20.5" Wide (PCHT-111)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20454)
- HIRSH 72 in.x30 in. Standing Height Open Desk for Commercial/Home Office, Charcoal/Weathered Charcoal (23961)
- HIRSH 30 in.x60 in. Standing Height Open Desk for Commercial/Home Office, Charcoal/Weathered Charcoal (23963)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20451)
- HIRSH 72 in.x30 in. Standing Height Open Desk for Commercial Office or Home Office, Black / Gray Elm (23953)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Putty/Oak, Laminate (20091)
- HERITAGE L-Shaped Desk (IMHE664R-R-KIT)
- Hirsh Desks