Shop All Desks
Hirsh
Pedestal Desk, 30" D X 60" W X 29-1/2" H, Charcoal/Mahogany, Laminate
Mfr # 20102
Zoro # G6405117
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 60"
- Overall Depth 30"
- Overall Height 29-1/2"
- Color Charcoal/Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60" |
Overall Depth | 30" |
Overall Height | 29-1/2" |
Width | 60" |
Height | 29-1/2" |
Details
Type | Pedestal Desk |
Item | Desk Double Pedestal,30x60",Char/Mahog |
Color | Charcoal/Mahogany |
Material | Laminate |
Number of Drawers | 4 |
Number of Pedestals | 2 |
Description
Desk Double Pedestal,30x60 In.,Char/Mahog
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Mulberry 35.9" Open Double Hanging Wardrobe Closet in Tatiana Midnight Blue (161GMC4)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 60" L X 30.25" H, Laminate, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- WHIRLPOOL Dishwasher Friction Pad (8268961)
- FLASH FURNITURE Lila Black Metal Restaurant Stack Chair with Aluminum Slats (TLH-017C-BK-GG)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20451)
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22199)
- HIRSH Pedestal Desk, 30" D X 48" W X 29-1/2" H, Black/Walnut, Laminate (20092)
- HIRSH 30 in D X 60 in W X 29.5 in H, Black / Walnut, Steel (22658)
- HIRSH Pedestal Desk, 30" D X 48" W X 29-1/2" H, Putty/Oak, Laminate (20091)
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22201)
- SAFCO Standing Desk, Cherry/Black, Laminated Wood (1943CYBL)
- Hirsh Desks