Shop All Desks
Hirsh
Pedestal Desk, 30" D X 60" W X 29-1/2" H, Black/Walnut, Laminate
Mfr # 20101
Zoro # G6405126
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 60"
- Overall Depth 30"
- Overall Height 29-1/2"
- Color Black/Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 60" |
Overall Depth | 30" |
Overall Height | 29-1/2" |
Height | 29-1/2" |
Width | 60" |
Details
Type | Pedestal Desk |
Item | Desk Double Pedestal,30x60",Black/Walnut |
Color | Black/Walnut |
Material | Laminate |
Number of Drawers | 4 |
Number of Pedestals | 2 |
Description
Desk Double Pedestal,30x60 In.,Black/Walnut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Burner Cover Lava Rock (XCBL9001)
- LIVING HEALTHY PRODUCTS Living Healthy Products BSP-002-SM Small Better Sleep Pillow Cream Velour Cover (BSP-002-SM)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- BEVCO Value-Line Maintenance Repair Stool, 16-21" St Ht (V3081P)
- HIRSH Pedestal Desk, 30 in D X 48 in W X 29.5 in H, Black / Walnut, Steel (22652)
- HIRSH Pedestal Desk, 30" D X 48" W X 29-1/2" H, Black/Walnut, Laminate (20092)
- HIRSH Pedestal Desk, 30 in D X 60 in W X 29 1/2 in H (22654)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20453)
- HIRSH Pedestal Desk, 30" D X 48" W X 29-1/2" H, Putty/Oak, Laminate (20091)
- HIRSH 23.6 in D X 70.9 in W X 29.9 in H, Black / Weathered Charcoal, Steel (23986)
- FLASH FURNITURE Black Gaming Desk and Chair Set with Cup Holder (BLN-X10D1904L-OR-GG)
- Hirsh Desks