Shop All Desks
Hirsh
Pedestal Desk, 30" D X 48" W X 29-1/2" H, Putty/Oak, Laminate
Mfr # 20091
Zoro # G6405099
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 48"
- Overall Depth 30"
- Overall Height 29-1/2"
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 30" |
Overall Height | 29-1/2" |
Width | 48" |
Height | 29-1/2" |
Details
Type | Pedestal Desk |
Color | Putty/Oak |
Material | Laminate |
Number of Drawers | 2 |
Number of Pedestals | 1 |
Description
Desk Single Pedestal,30x48",Putty/Oak
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EYECATCHER 34 x 72 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (EY2512130)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-335)
- MIDWEST FASTENER 1" Black Plastic Round Cap Plugs 4PK (76663)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20452)
- HIRSH 23.6 in D X 59 in W X 40.25 in H, Black / Weathered Charcoal, Steel, Laminate (23960)
- HIRSH Pedestal Desk, 30 in D X 48 in W X 29.5 in H, Platinum / White, Steel (22653)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20451)
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22200)
- HIRSH Pedestal Desk, 30" D X 60" W X 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- KEE DESKING L Shaped Desk, 66 D X 60 W X 29 H, Black|Mahogany, Wood|Metal (ML602442MHBPBK)
- Hirsh Desks