Shop All Desks
Hirsh
Pedestal Desk, 30" D X 48" W X 29-1/2" H, Black/Walnut, Laminate
Mfr # 20092
Zoro # G6405080
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 48"
- Overall Depth 30"
- Overall Height 29-1/2"
- Color Black/Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 30" |
Overall Height | 29-1/2" |
Width | 48" |
Height | 29-1/2" |
Details
Type | Pedestal Desk |
Item | Desk Single Pedestal,30x48",Black/Walnut |
Color | Black/Walnut |
Material | Laminate |
Number of Drawers | 2 |
Number of Pedestals | 1 |
Description
Desk Single Pedestal,30x48 In.,Black/Walnut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Parchment, Legal/Letter (4P1825-CPA)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99872-000047)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL23WH7230-459)
- BRADLEY Bradley Corporation 48" Shower Curtain Rod, Stainless Steel - 9539-048000 (9539-048000)
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22199)
- HIRSH 23.6 in D X 59 in W X 40.25 in H, Black / Weathered Charcoal, Steel, Laminate (23960)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20453)
- HIRSH Pedestal Desk, 30 in D X 60 in W X 29 1/2 in H (22654)
- HIRSH 29.5 in D X 70.9 in W X 40.25 in H, Charcoal / Weathered Charcoal, Steel, Laminate (23961)
- HIRSH Pedestal Desk, 30" D X 60" W X 29-1/2" H, Black/Walnut, Laminate (20101)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (DBLHDPL103CH)
- Hirsh Desks