Shop All Desks
Hirsh
Pedestal Desk, 30" D, 60" W, 29-1/2" H, Gray, Laminate
Mfr # 20103
Zoro # G6405108
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 60"
- Overall Depth 30"
- Overall Height 29-1/2"
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60" |
Overall Depth | 30" |
Overall Height | 29-1/2" |
Width | 60" |
Height | 29-1/2" |
Details
Type | Pedestal Desk |
Color | Gray |
Material | Laminate |
Number of Drawers | 4 |
Number of Pedestals | 2 |
Description
Desk Double Pedestal,30x60",Gray/Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (XA-60-BIRCH-M-GG)
- WESTCLOX Clock Wall Rnd 9.5In (33883P)
- DURHAM MFG Vertical Con-tur Literature Rack, 11 pockets, gray (402-95)
- DREAMSEAT Office Chair 1000 with Boston Bruins Logo (XZOC1000-PSNHL40020)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29 1/2 in H (22654)
- HIRSH Pedestal Desk, 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22655)
- HIRSH 23.6 in D, 70.9 in W, 29.9 in H, Black / Weathered Charcoal, Steel (23986)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- HIRSH 30 in D, 60 in W, 29.5 in H, Black / Walnut, Steel (22658)
- REGENCY Regency Marque Plexi Single-Unit Reception Curved Desk Workstation “72W x 32D” - Mahogany (77310MH)
- Hirsh Desks