Shop All Desks
Hirsh
Pedestal Desk, 30" D, 48" W, 29-1/2" H, Charcoal/Mahogany, Laminate
Mfr # 20093
Zoro # G6405071
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 48"
- Overall Depth 30"
- Overall Height 29-1/2"
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 30" |
Overall Height | 29-1/2" |
Width | 48" |
Height | 29-1/2" |
Details
Type | Pedestal Desk |
Color | Charcoal/Mahogany |
Material | Laminate |
Number of Drawers | 2 |
Number of Pedestals | 1 |
Description
Desk Single Pedestal,30x48",Char/Mahog
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", Clear, Adhesive, Mold and Mildew Resistant (HTSM2424CP1)
- TRADEMARK FINE ART Leonardo Da Vinci 'Salvator Mundi' Canvas Art, 16x24 (IC00618-C1624GG)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Vinyl (493N69)
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6'10" Slate Fabric (1482719)
- HIRSH 30 in.x60 in. Standing Height Open Desk for Commercial/Home Office, Charcoal/Weathered Charcoal (23963)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20451)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22200)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Black/Walnut, Laminate (20101)
- HIRSH 23.6 in D, 59 in W, 29.9 in H, Black / Gray Elm, Steel (23940)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22201)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, Effortless Touch Up/Down, Reclaimed Wood Top, Silver Base (VL12BS6030-RW)
- Hirsh Desks