Shop All Shop Desks
Hirsh
Office Desk, Right Hand Pedestal, 48"W x 30"D, Char/Mahogany
Mfr # 20438
Zoro # G3952958
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pedestal Desks Series
- Overall Width 48 in
- Overall Height 29 1/2 in
- Overall Depth 30 in
- For Use With Bookcases, Lateral Filing Cabinets, Mobile Pedestal Filing Cabinets, Vertical Filing Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 20438
- Zoro # G3952958
- UPC # 029404204388
- Country of Origin Mexico
- Category Shop Desks
Dimensions
Overall Width | 48 in |
Overall Height | 29 1/2 in |
Overall Depth | 30 in |
Height | 29-1/2" |
Width | 48" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Charcoal, Mahogany, Desktop Material Particle Board, Frame Color Charcoal, Mahogany, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 12Drwr (X6M6830301005IL)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, 3 Number Mechanical Lock (P005C)
- AKRO-MILS 17 gal Container with Attached Lid, Blue, Plastic, Steel Hinge (39170BLUE)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 60"W x 14"H, Chrome (2HGD6)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Char/Mahogany (20540)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Gray/Gray (20448)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Charcoal/Mahogany (20534)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Putty/Oak (20436)
- HIRSH Office Desk, Double Pedestal, 72"W x 36"D, Charcoal/Mahogany (20532)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Black/Walnut (20437)
- VESTIL Shop Desk Open, 28 x 24 x 3.5", Drawer (SHOP-DO)
- Hirsh Shop Desks