Shop All Shop Desks
Hirsh
Office Desk, Double Pedestal, 60"W x 30"D, Gray/Gray
Mfr # 20448
Zoro # G3952702
product price: $687.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$687.99
Free 30-Day Returns
Key Features
- Series Pedestal Desks Series
- Overall Width 60 in
- Overall Height 29 1/2 in
- Overall Depth 30 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 20448
- Zoro # G3952702
- UPC # 029404204487
- Country of Origin Mexico
- Category Shop Desks
Dimensions
Overall Width | 60 in |
Overall Height | 29 1/2 in |
Overall Depth | 30 in |
Height | 29-1/2" |
Width | 60" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Gray, Light Gray, Desktop Material Particle Board, Frame Color Gray, Light Gray, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in Male NPT Drum Tap, Polyethylene, 2-1/4 in Dia, 6-1/2 in L (2"PE)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 200 lbs (CBH-18)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Gray (13018GREY)
- 80/20 Blue Ratcheting L-Handle 15 S (6805)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Black/Walnut (20437)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Charcoal/Mahogany (20534)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Putty/Oak (20445)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Putty/Oak (20436)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Char/Mahogany (20540)
- HIRSH Office Desk, Double Pedestal, 72"W x 36"D, Charcoal/Mahogany (20532)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Cabinet Riser, 34-1/2W x 30D x 38 to 42-1/2H, Blue (249690)
- Hirsh Shop Desks