Shop All Shop Desks
Hirsh
Office Desk, Double Pedestal, 60"W x 30"D, Black/Walnut
Mfr # 20446
Zoro # G3952991
product price: $703.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$703.99
Free 30-Day Returns
Key Features
- Series Pedestal Desks Series
- Overall Width 60 in
- Overall Height 29 1/2 in
- Overall Depth 30 in
- Green Certification or Other Recognition GREENGUARD Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 20446
- Zoro # G3952991
- UPC # 029404204463
- Country of Origin Mexico
- Category Shop Desks
Dimensions
Overall Width | 60 in |
Overall Height | 29 1/2 in |
Overall Depth | 30 in |
Width | 60" |
Height | 29-1/2" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Black, Mahogany, Desktop Material Particle Board, Frame Color Black, Mahogany, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Aluminum Bucket Opener (POA-8)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Blue (SSB463BL)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Blue (30174BLUE)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Putty/Oak (20436)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Charcoal/Mahogany (20534)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Gray/Gray (20448)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Char/Mahogany (20438)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Putty/Oak (20445)
- HIRSH Office Desk, Double Pedestal, 72"W x 36"D, Charcoal/Mahogany (20532)
- DURHAM MFG Shop Desk, 23 x 51 x 20 In, Gray (FED-2023-95)
- Hirsh Shop Desks