Shop All Desks
Hirsh
Office Desk, 24" D X 45" W X 29-1/2" H
Mfr # 22200
Zoro # G7951047
product price: $451.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Key Features
- Type Office Desk
- Overall Width 45"
- Overall Depth 24"
- Overall Height 29-1/2"
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 45" |
Overall Depth | 24" |
Overall Height | 29-1/2" |
Width | 45" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Black, Walnut, Desktop Material Particle Board, Frame Color Black, Walnut, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 24 in, Overall Height 29 1/2 in, Overall Width 45 in, Pedestal Location Right Main
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- BIGGIES SCENES Window Well Scenes-Woods, 120 in wide x 60 in high (BG-WW-WDS-120)
- ATLAS COMMERCIAL PRODUCTS Walnut Portable Folding Bar (FB26WN)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 31.125" H, Natural (XU-RD-36-NATTB-T3030-GG)
- HIRSH Pedestal Desk, 30" D X 60" W X 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20453)
- HIRSH 29.5 in D X 59 in W X 29.9 in H, Black / Weathered Charcoal, Steel (23987)
- HIRSH 23.6 in D X 59 in W X 40.25 in H, Black / Weathered Charcoal, Steel, Laminate (23960)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20451)
- HIRSH 30 in D X 48 in W X 29.5 in H, Platinum / White, Steel (22657)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H10788L.CC)
- Hirsh Desks