Shop All Desks
Hirsh
Office Desk, 24" D X 45" W X 29-1/2" H
Mfr # 22199
Zoro # G7951135
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Office Desk
- Overall Width 45"
- Overall Depth 24"
- Overall Height 29-1/2"
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 45" |
Overall Depth | 24" |
Overall Height | 29-1/2" |
Width | 45" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Oak, Putty, Desktop Material Particle Board, Frame Color Oak, Putty, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 24 in, Overall Height 29 1/2 in, Overall Width 45 in, Pedestal Location Right Main
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Obsidian, Clock (90/0014-1)
- GLOBAL INDUSTRIAL Mesh Back/Vinyl Seat Drafting Stool (695263)
- SLIPPERS White, Closed Toe Slippers - PLUSH, PK 100 (HA-AC-018)
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H (PG50)
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22200)
- HIRSH 23.6 in D X 59 in W X 29.9 in H, Black / Gray Elm, Steel (23940)
- HIRSH 29.5 in D X 70.9 in W X 40.25 in H, Charcoal / Weathered Charcoal, Steel, Laminate (23961)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20451)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20453)
- HIRSH Pedestal Desk, 30" D X 60" W X 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- FLASH FURNITURE 23.625 W X 31.5 H, Grey, Laminate, Steel (3-YU-YCX-046-09010-GG)
- Hirsh Desks