Shop All Desks
Hirsh
Office Desk, 24" D, 45" W, 29-1/2" H
Mfr # 22201
Zoro # G7951038
original price:
$502.19
10% off
new price: $447.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$447.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Office Desk
- Overall Width 45"
- Overall Depth 24"
- Overall Height 29-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 45" |
Overall Depth | 24" |
Overall Height | 29-1/2" |
Width | 45" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Charcoal, Mahogany, Desktop Material Particle Board, Frame Color Charcoal, Mahogany, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 4, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 24 in, Overall Height 29 1/2 in, Overall Width 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 30" x 72", 30" W, 29" H (65527)
- ZORO SELECT Folding Chair, Steel, Blue, 300 lb. (13V424)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White and Nature (102GMC3)
- DESIGN TOSCANO Holiday Dog Ornaments, PK 25 (JH95763)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Putty/Oak, Laminate (20091)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Black/Walnut, Laminate (20101)
- HIRSH Pedestal Desk, 30 in D, 48 in W, 29.5 in H, Black / Walnut, Steel (22652)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20452)
- HIRSH 30 in D, 60 in W, 29.5 in H, Black / Walnut, Steel (22658)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- Hirsh Desks