Shop All Desks
Hirsh
L Shaped Desk, 72" D X 66" W X 29-1/2" H
Mfr # 20454
Zoro # G0801038
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 66"
- Overall Depth 72"
- Overall Height 29-1/2"
- Number of Drawers 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 66" |
Overall Depth | 72" |
Overall Height | 29-1/2" |
Width | 66" |
Description
L-Shaped Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Charcoal, Mahogany, Desktop Material Particle Board, Frame Color Charcoal, Mahogany, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Casters/Glides 6, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 72 in, Overall Height 29 1/2 in, Overall Width 66 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYNOR MARKETING Eurotech Ergohuman Mid Back Chair - ME8ERGLO(N) - Black Mesh (ME8ERGLO(N))
- OKLAHOMA SOUND Adjustable Desk, 20.75" D X 26" W X 27.75" to 44.5" H, Gray Nebula (EDTC)
- AFS Premium Lectern - Cherry (72145)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2085-LEA-GG)
- HIRSH 30 in D X 48 in W X 29.5 in H, Platinum / White, Steel (22657)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20452)
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22200)
- HIRSH 30 in D X 60 in W X 29.5 in H, Black / Walnut, Steel (22658)
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22201)
- HIRSH Pedestal Desk, 30 in D X 48 in W X 29.5 in H, Platinum / White, Steel (22653)
- ALERA Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Cherry/Putty (ALESD216030PO)
- Hirsh Desks