Shop All Desks
Hirsh Industries
Interion® 36" Low Credenza with File Cabinet - Black
Mfr # 24320
Zoro # G802595466
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 24320
- Zoro # G802595466
- UPC # 707022433945
- Country of Origin United States
- Category Desks
Description
INTERION® BY GEC 36" LOW CREDENZA WITH FILE CABINET - BLACK THIS 36 IN. WIDE 2 DRAWER COMMERCIAL GRADE CREDENZA FILING CABINET IS DESIGNED FOR BOTH STORAGE AND SEATING, AND LOOKS GREAT IN ANY OFFICE. THE DRAWER CONFIGURATION INCLUDES ONE FILE DRAWER AND ONE SMALLER DRAWER TO HELP ORGANIZE DESK AND OFFICE SUPPLIES. THIS CREDENZA MAKES THE PERFECT STORAGE COMPANION FOR OUR INTERION® OPEN DESK SYSTEM. PRECISION BALL-BEARING SUSPENSION ALLOWS FOR QUIET USE IN YOUR BUSY OFFICE ENVIRONMENT. FULLY WELDED STEEL CONSTRUCTION WITH REINFORCED BASE. INTERLOCK SYSTEM PREVENTS TIPPING BY ONLY ALLOWING ONE DRAWER OPEN AT A TIME. DUAL LOCK BARS AND CORE-REMOVABLE LOCK COME STANDARD. UNIT INCLUDES HANG RAILS IN FILE DRAWER, MAGNETIC LABEL HOLDERS, AND FOUR ADJUSTABLE LEVELING GLIDES. GREENGUARD GOLD CERTIFIED FOR INDOOR AIR QUALITY. MEETS OR EXCEEDS ANSI/BIFMA STANDARDS. TAA COMPLIANT. . FEATURES:
- COMMERCIAL GRADE BALL-BEARING SUSPENSION ALLOWS FULLY LOADED DRAWERS TO OPEN WITH EASE LOCK INCLUDED TO KEEP CONTENTS OF ALL DRAWERS SECURE DRAWER DIVIDERS INCLUDED IN BOX DRAWER ACCOMMODATES LETTER, LEGAL & A4 SIZE HANGING FILES REINFORCED BASE CONSTRUCTION OPTIONAL CUSHION (SOLD SEPARATELY) CAN BE USED TO CREATE ADDITIONAL SEATING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, White, 36 in W, 72 in L (4EEX9)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 25ft (P568-025-BK-GRP)
- INFINITY INSTRUMENTS Metro - 9in White Office Wall Clock, Battery Operated (14220WH-3364)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 13.25'' Seat Height, PK4 (4-YU-YCX4-004-BLUE-GG)
- HIRSH INDUSTRIES Modern Teacher Series Left Pedestal Desk, 60 in. x 24 in. x 28.75 in., White/Silver (HSD4524CM)
- GLOBAL EQUIPMENT Interion Steel Teachers Desk 60x30 - Mahogany Top with Black Frame (D27M)
- HON HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series (HON105890NN)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Blk Top, Lt Gray Frame (SDG48B)
- ALERA Alera Valencia Series Straight Front Desk Shell, 65 in. x 29.5 in. x 29.63 in., Gray (ALEVA216630GY)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110888-32)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Walnut Top, Black Frame (SDG48A)
- Hirsh Industries Desks