Shop All File Cabinets
Hirsh Industries
Hirsh 24045 Zipped Arctic Silver Two-Drawer Slim Mobile Pedestal File Cabinet-Hidden Drawer
Mfr # 42024045
Zoro # G211518377
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42024045
- Zoro # G211518377
- Country of Origin China
- Category File Cabinets
Description
Keep your important files organized secure and ready to transport with this Hirsh Industries 24045 ZipPed arctic silver two-drawer slim mobile pedestal file cabinet with hidden drawer. This pedestal file cabinet is great for use in small businesses offices and other professional establishments. It is designed to be highly mobile and compact. This space-saving addition helps you keep patient client or project files organized without cluttering up wall or desk space. The 2 drawers are built with integrated hanging rails to easily accommodate letter- or legal-size hanging documents files. Both drawers feature easy-to-use full-width handles and a full extension range to grant easy access to your documents. Additionally the hidden top drawer is concealed by the extended face of the large bottom drawer.To ensure a long-lasting professional appearance the unit is painted with a non-porous arctic silver finish that's easy to clean and sanitize to maintain a safe office environment. The all-steel construction and precision smooth-action ball-bearing drawer suspension give this cabinet the durability needed to offer you years of reliable use. To maintain even weight distribution and prevent accidental tipping a drawer interlock allows only one drawer to be open at a time. To keep contents safe both drawers are secured by a core removable lock which also allows multiple units sold separately to be similarly configured.Overall Dimensions:Width: 10''Depth: 19 7/8''Height: 21 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Black (61587090)
- MARTEX BRENTWOOD Wash Towel, Cotton, Ecru, 1-3/4 lb., PK12 (7132409)
- VERSA PRODUCTS Enclosed Classroom Desk, 30" D, 60" W, 29" to 31" H, Gray, Laminated Wood (VT1096030-01-02)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- HIRSH INDUSTRIES 30 in W 2 Drawer File Cabinets, Black, Legal; Letter; A4 (14971)
- HIRSH INDUSTRIES 36 in W 2 Drawer File Cabinets, Charcoal, Legal; Letter; A4 (16065)
- HIRSH INDUSTRIES 17641 Charcoal Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017641)
- HIRSH INDUSTRIES 18578 Black Mobile Pedestal Letter File Cabinet - 15'' x 19 7/8'' x 27 3/4'' (42018578)
- HIRSH INDUSTRIES 17648 Putty Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017648)
- CARSON Carson Lateral File Weathered Dove (IMCA450)
- Hirsh Industries File Cabinets