Hirsh Industries

Black Mobile Pedestal Filing Cabinet with Box Drawer & Backpack Drawer


product price: $374.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create the ideal workstation with this Hirsh Industries 15'' x 19 7/8'' x 27 3/4'' black mobile pedestal filing cabinet with box drawer and backpack drawer. This filing cabinet is the perfect addition to any busy office setting. It boasts a durable steel construction with a black finish and it features a non-porous surface that is easy to clean. To prevent it from falling over it includes a counterweight. It also comes with factory-installed hidden casters for easy mobility and its height makes it easy to roll under most work surfaces.This cabinet includes a box drawer for organizing office essentials and it also has a backpack drawer that is perfect for storing backpacks purses and laptop bags. The backpack drawer also accommodates letter-size hanging files. The drawers are made with a commercial grade ball-bearing suspension to ensure that they open and close smoothly and quietly. Additionally the drawers have full-width J-pull handles and they extend out fully. For maximum security this cabinet includes a core-removable lock. For your convenience it ships fully assembled.Overall Dimensions:Width: 15''Depth: 19 7/8''Height: 27 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.