Hirsh Industries

Black Mobile Pedestal Filing Cabinet with 2 Drawers & Black Seat Cushion


product price: $422.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create the ideal workstation with this Hirsh Industries 15'' x 19 7/8'' x 23 3/4'' black mobile pedestal filing cabinet with 2 drawers and black seat cushion. This filing cabinet is the perfect addition to any busy office setting. It boasts a durable steel construction with a black finish and it features a non-porous surface that is easy to clean. To prevent it from falling over this cabinet includes a counterweight. It also comes with factory-installed hidden casters for easy mobility and it has a black faux leather seat cushion on the top.This cabinet features 1 file drawer and 1 box drawer and it accommodates letter-size hanging files. The drawers are made with a commercial grade ball-bearing suspension to ensure that they open and close smoothly and quietly. Additionally the drawers have full-width J-pull handles and they extend out fully. For maximum security this cabinet includes a core-removable lock. It meets or exceeds ANSI-BIFMA standards. For your convenience it ships fully assembled.Overall Dimensions:Width: 15''Depth: 19 7/8''Height: 23 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.