Shop All File Cabinets
Hirsh Industries
36 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4
Mfr # 14992
Zoro # G805672379
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,247.99
Free 30-Day Returns
Key Features
- Color Black
- File Size Legal; Letter; A4
- Height 67.62 in
- Number of Drawers 5
- Overall Depth 18.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh Industries
- MFR # 14992
- Zoro # G805672379
- UPC # 29404149924
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal; Letter; A4 |
Height | 67.62 in |
Overall Depth | 18.62 in |
Overall Height | 67.62" |
Width | 36 in |
Depth | 18.62" |
Inside Drawer Width (In.) | 32.37" |
Inside Drawer Height (In.) | 11.25" |
Inside Drawer Height | 11-1/4 in |
Overall Width | 36" |
Inside Drawer Depth | 16 in |
Inside Drawer Width | 32.37 in |
Inside Drawer Depth (In.) | 16" |
Details
Color | Black |
Number of Drawers | 5 |
Series | HL10000 |
Top Material | Steel |
Features | Five Drawers—Rollout shelf accomodates binders. |
Base Material | Steel |
Standards | GREENGUARD Gold Certified; Meets or Exceeds ANSI/BIFMA Standards; TAA Compliant |
Configuration | File |
Item | File Cabinets |
Anti-Tip Mechanism | Counterweight |
Weight Capacity-File Drawer | 99 lb |
Description
This commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction for durability. Non-porous surface is easy to clean and disinfect. Interlock system prevents tipping by only allowing one drawer open at a time. Core-removable lock comes standard. Unit includes hang rails and two adjustable leveling glides.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Medical Stool, 26-1/2" H., Steel (453D92)
- ATLAS COMMERCIAL PRODUCTS Replacement Cushion for Wood Folding Chairs, Black (CWFC5BK)
- INFINITY INSTRUMENTS Metro - 9in White Office Wall Clock, Battery Operated (14220WH-3364)
- PYRAMID 11-1/4" Digital Wireless Synchronized LCD Clock, Black (S9D3L6GBBB)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Putty, Letter (HVF1541PY)
- HIRSH INDUSTRIES Lateral File 42 Wide 3-Drawer, Black, (14998)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- HIRSH INDUSTRIES 17548 Putty Four-Drawer Vertical Legal File Cabinet - 18'' x 25'' x 52'' (42017548)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3822-CPA)
- Hirsh Industries File Cabinets