Shop All File Cabinets
Hirsh Industries
36 in W 4 Drawer File Cabinets, Charcoal, Legal; Letter; A4
Mfr # 16067
Zoro # G705672394
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$949.99
Free 30-Day Returns
Key Features
- Color Charcoal
- File Size Legal; Letter; A4
- Height 52-1/2 in
- Number of Drawers 4
- Overall Depth 18.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh Industries
- MFR # 16067
- Zoro # G705672394
- UPC # 29404160677
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal; Letter; A4 |
Height | 52-1/2 in |
Overall Depth | 18.62 in |
Overall Height | 52.5" |
Width | 36 in |
Depth | 18.62" |
Inside Drawer Height (In.) | 11.25" |
Inside Drawer Depth | 16 in |
Overall Width | 36" |
Inside Drawer Width | 32.37 in |
Inside Drawer Depth (In.) | 16" |
Inside Drawer Width (In.) | 32.37" |
Inside Drawer Height | 11-1/4 in |
Details
Color | Charcoal |
Number of Drawers | 4 |
Series | HL10000 |
Item | File Cabinets |
Top Material | Steel |
Standards | GREENGUARD Gold Certified; Meets or Exceeds ANSI/BIFMA Standards; TAA Compliant |
Features | Four Drawers |
Base Material | Steel |
Configuration | File |
Weight Capacity-File Drawer | 99 lb |
Anti-Tip Mechanism | Counterweight |
Description
This commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction for durability. Non-porous surface is easy to clean and disinfect. Interlock system prevents tipping by only allowing one drawer open at a time. Core-removable lock comes standard. Unit includes hang rails and two adjustable leveling glides.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Walden 5/8" Standard Decorative Window Curtain Rod, 28-48", Glass/Pewter (KN75300NP)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Indoor Temp (513-1417H-AL-INT)
- FLASH FURNITURE 400 lb. Big & Tall Brown LeatherSoft Office Chair (CX-1179H-BR-GG)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Warm Pebble Fabric (1190958)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- HIRSH INDUSTRIES 30 in W 3 Drawer File Cabinets, Black, Legal; Letter; A4 (HLF3041BL)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Light Gray, Letter (HVF1541LG)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Putty, Letter (HVF1541PY)
- HIRSH INDUSTRIES Lateral File 42 Wide 3-Drawer, Black, (14998)
- HIRSH INDUSTRIES 17648 Putty Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017648)
- OFFICESOURCE OS Laminate Collection 2 Drawer Hanging Pedestal - Box/File (PL107WH)
- Hirsh Industries File Cabinets