Shop All File Cabinets
Hirsh Industries
36 in W 2 Drawer File Cabinets, Charcoal, Legal; Letter; A4
Mfr # 16065
Zoro # G105672413
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- File Size Legal; Letter; A4
- Height 28 in
- Number of Drawers 2
- Overall Depth 18.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 16065
- Zoro # G105672413
- UPC # 29404160653
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal; Letter; A4 |
Height | 28 in |
Overall Depth | 18.62 in |
Overall Height | 28" |
Width | 36 in |
Depth | 18.62" |
Inside Drawer Depth | 16 in |
Inside Drawer Depth (In.) | 16" |
Overall Width | 36" |
Inside Drawer Height | 11-1/4 in |
Inside Drawer Width | 32.37 in |
Inside Drawer Height (In.) | 11.25" |
Inside Drawer Width (In.) | 32.37" |
Details
Color | Charcoal |
Number of Drawers | 2 |
Series | HL10000 |
Standards | GREENGUARD Gold Certified; Meets or Exceeds ANSI/BIFMA Standards; TAA Compliant |
Base Material | Steel |
Features | Two Drawers |
Configuration | File |
Item | File Cabinets |
Top Material | Steel |
Weight Capacity-File Drawer | 99 lb |
Anti-Tip Mechanism | Counterweight |
Description
This commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction for durability. Non-porous surface is easy to clean and disinfect. Interlock system prevents tipping by only allowing one drawer open at a time. Core-removable lock comes standard. Unit includes hang rails and two adjustable leveling glides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Black, Grey, Contemporary (I 7407)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 12 Inches (109755APT)
- MOORECO Mesh Task Chair, 18" to 21", Adjustable Arms, Black (34729)
- HIRSH INDUSTRIES Lateral File 42 Wide 3-Drawer, Black, (14998)
- HIRSH INDUSTRIES 30 in W 2 Drawer File Cabinets, Black, Legal; Letter; A4 (14971)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- HIRSH INDUSTRIES 18575 Black Mobile Pedestal Letter File Cabinet with 2 Box Drawers & 1 File Drawer (42018575)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Light Gray, Letter (HVF1541LG)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Parchment, Legal/Letter (4P1825-CPA)
- Hirsh Industries File Cabinets