Shop All File Cabinets
Hirsh Industries
30 in W 3 Drawer File Cabinets, Black, Legal; Letter; A4
Mfr # HLF3041BL
Zoro # G205672443
product price: $594.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$594.99
Free 30-Day Returns
Key Features
- File Size Legal; Letter; A4
- Height 40-1/4 in
- Number of Drawers 3
- Overall Depth 18.62 in
- Overall Height 40.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # HLF3041BL
- Zoro # G205672443
- UPC # 29404149740
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal; Letter; A4 |
Height | 40-1/4 in |
Overall Depth | 18.62 in |
Overall Height | 40.25" |
Width | 30 in |
Depth | 18.62" |
Inside Drawer Depth (In.) | 16" |
Inside Drawer Height (In.) | 11.25" |
Inside Drawer Height | 11-1/4 in |
Inside Drawer Depth | 16 in |
Overall Width | 30" |
Inside Drawer Width | 26.37 in |
Inside Drawer Width (In.) | 26.37" |
Details
Color | Black |
Number of Drawers | 3 |
Series | HL10000 |
Features | Three Drawers |
Top Material | Steel |
Base Material | Steel |
Item | File Cabinets |
Configuration | File |
Standards | GREENGUARD Gold Certified; Meets or Exceeds ANSI/BIFMA Standards; TAA Compliant |
Weight Capacity-File Drawer | 80 lb |
Anti-Tip Mechanism | Counterweight |
Description
This commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction for durability. Non-porous surface is easy to clean and disinfect. Interlock system prevents tipping by only allowing one drawer open at a time. Core-removable lock comes standard. Unit includes hang rails and two adjustable leveling glides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pivot Wall Rack, Requires 12 Clamps, Sheet Capacity 1200 (5W269)
- OFFICEMATE Wall File Holder, 7 Sections, Legal/Letter, Black (21505)
- MANTUA Head/Footboard Brackets Bed Base, PR (PBHB)
- TRUE Plate, Caster (830416)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Putty, Letter (HVF1541PY)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- HIRSH INDUSTRIES 15 in W 5 Drawer File Cabinets, Light Gray, Letter (HVF1562LG)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Light Gray, Letter (HVF1541LG)
- HIRSH INDUSTRIES 17548 Putty Four-Drawer Vertical Legal File Cabinet - 18'' x 25'' x 52'' (42017548)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBFFLG)
- Hirsh Industries File Cabinets