Shop All File Cabinets
Hirsh Industries
30 in W 2 Drawer File Cabinets, Black, Legal; Letter; A4
Mfr # 14971
Zoro # G905672446
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal; Letter; A4
- Height 28 in
- Number of Drawers 2
- Overall Depth 18.62 in
- Overall Height 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 14971
- Zoro # G905672446
- UPC # 29404149719
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal; Letter; A4 |
Height | 28 in |
Overall Depth | 18.62 in |
Overall Height | 28" |
Width | 30 in |
Depth | 18.62" |
Inside Drawer Width | 26.37 in |
Inside Drawer Width (In.) | 26.37" |
Inside Drawer Height | 11-1/4 in |
Overall Width | 30" |
Inside Drawer Depth (In.) | 16" |
Inside Drawer Depth | 16 in |
Inside Drawer Height (In.) | 11.25" |
Details
Color | Black |
Number of Drawers | 2 |
Series | HL10000 |
Features | Two Drawers |
Standards | GREENGUARD Gold Certified; Meets or Exceeds ANSI/BIFMA Standards; TAA Compliant |
Top Material | Steel |
Configuration | File |
Base Material | Steel |
Item | File Cabinets |
Anti-Tip Mechanism | Counterweight |
Weight Capacity-File Drawer | 80 lb |
Description
This commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction for durability. Non-porous surface is easy to clean and disinfect. Interlock system prevents tipping by only allowing one drawer open at a time. Core-removable lock comes standard. Unit includes hang rails and two adjustable leveling glides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Madison Park MP70-439 Laurel Shower Curtain - Ivory (MP70-439)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- TRUE Cutting Board, Poly, 36" x 8-7/8" x 1/2" (812302)
- HOLLAND BAR STOOL CO 36" dia. Charcoal, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RChar)
- HIRSH INDUSTRIES 18578 Black Mobile Pedestal Letter File Cabinet - 15'' x 19 7/8'' x 27 3/4'' (42018578)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Putty, Letter (HVF1541PY)
- HIRSH INDUSTRIES 17548 Putty Four-Drawer Vertical Legal File Cabinet - 18'' x 25'' x 52'' (42017548)
- HIRSH INDUSTRIES 15 in W 5 Drawer File Cabinets, Light Gray, Letter (HVF1562LG)
- CONNEXION 33.90" W Pedestal, Oversized, Slate/Sandstone, Slate and Sandstone (93620-1159)
- Hirsh Industries File Cabinets