Shop All File Cabinets
Hirsh Industries
24255 HL10000 Series Lava Red Four-Drawer Lateral File Cabinet
Mfr # 42024255
Zoro # G011518171
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42024255
- Zoro # G011518171
- Country of Origin United States
- Category File Cabinets
Description
Keep your important files organized and secure with this Hirsh Industries 24255 HL10000 Series lava red four-drawer lateral file cabinet. This file cabinet is great for use in small businesses offices and other professional establishments. The versatile design helps you keep a variety of patient client or project files organized without cluttering up wall or desk space. The 4 drawers are built with integrated hanging rails with counterweights to easily accommodate hanging file folders of letter legal and A4 size. Magnetic labels are also included to help you or others quickly identify drawer contents. Full-width J-pull handles and a precision ball-bearing suspension allow drawers completely filled with files to be opened with ease.To ensure a long-lasting professional appearance the unit has a vibrant and resilient lava red powder coat finish that's easy to clean and sanitize to maintain a safe office environment. The all-steel construction and precision smooth-action ball-bearing drawer suspension give this cabinet the durability needed to offer you years of reliable use. To maintain even weight distribution and prevent accidental tipping a drawer interlock allows only one drawer to be open at a time while 4 adjustable leveling glides compensate for uneven surfaces. To keep contents safe drawers are secured by a core removable lock and dual lock bars that secure the drawers on both sides. The removable lock core allows for multiple units sold separately to be similarly configured.Overall Dimensions:Width: 36''Depth: 18 5/8''Height: 52 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Hickory (3007H)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, White (AJJP10WH)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- VICKERMAN 27 in. Mustard Hydrangea Stem (FM181901)
- HIRSH INDUSTRIES 18578 Black Mobile Pedestal Letter File Cabinet - 15'' x 19 7/8'' x 27 3/4'' (42018578)
- HIRSH INDUSTRIES 18575 Black Mobile Pedestal Letter File Cabinet with 2 Box Drawers & 1 File Drawer (42018575)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Putty, Letter (HVF1541PY)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- HIRSH INDUSTRIES 36 in W 2 Drawer File Cabinets, Charcoal, Legal; Letter; A4 (16065)
- HON 36" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H683.L.L)
- Hirsh Industries File Cabinets