Shop All File Cabinets
Hirsh Industries
24082 SOHO Putty Two-Drawer Lateral 101 File Cabinet - 30'' x 17 5/8'' x 27 3/4''
Mfr # 42024082
Zoro # G311518192
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42024082
- Zoro # G311518192
- Country of Origin United States
- Category File Cabinets
Description
Keep your important files organized and secure with this Hirsh Industries 24082 SOHO putty two-drawer lateral 101 file cabinet. This file cabinet is great for use in small businesses offices and other professional establishments. It is designed to be a space-saving addition while helping you keep letter-size patient client or project files organized without cluttering up wall or desk space. The 2 drawers are built with integrated hanging rails to easily accommodate letter-size hanging file folders organized from left to right. Both drawers feature easy-to-use full-width handles and a three-quarter extension range to grant easy access to your documents.To ensure a long-lasting professional appearance the unit is painted with a non-porous putty finish that's easy to clean and sanitize to maintain a safe office environment. The all-steel construction and precision smooth-action ball-bearing drawer suspension give this cabinet the durability needed to offer you years of reliable use. To maintain even weight distribution and prevent accidental tipping a drawer interlock allows only one drawer to be open at a time. To keep contents safe both drawers are secured by a core removable lock which also allows multiple units sold separately to be similarly configured.Overall Dimensions:Width: 30''Depth: 17 5/8''Height: 27 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO 30 W, 30 L, 15 H, Natural Rattan Top, Natural Brown (219-12702-ZORO)
- BAXTON STUDIO Alina Mid-Century Oak Finished Wood and Rattan 4-Drawer Accent Chest (162-10553)
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- BLUM Metabox C-15 3/4 Extension Sides Medium 20 in. White Set (320M5000C15)
- HIRSH INDUSTRIES 17641 Charcoal Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017641)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- HIRSH INDUSTRIES 36 in W 2 Drawer File Cabinets, Charcoal, Legal; Letter; A4 (16065)
- HIRSH INDUSTRIES 30 in W 2 Drawer File Cabinets, Black, Legal; Letter; A4 (14971)
- HIRSH INDUSTRIES 18575 Black Mobile Pedestal Letter File Cabinet with 2 Box Drawers & 1 File Drawer (42018575)
- BOSS 31" W 4 Drawer Combo File Cabinet, Driftwood, Letter/Legal (N114-DW)
- Hirsh Industries File Cabinets