Hirsh Industries

24079 Space Solutions SOHO White Two-Drawer Lateral File Cabinet


product price: $504.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your important files organized and secure with this Hirsh Industries 24079 Space Solutions SOHO white two-drawer lateral file cabinet. This file cabinet is great for reliable use in small businesses offices and other professional establishments. It is designed to be a space-saving addition while helping you keep letter-size patient client or project files organized without cluttering up wall or desk space. The 2 drawers are built with integrated hanging rails to easily accommodate letter-size hanging file folders organized from left to right. Both drawers have a three-quarter extension range to grant easy access to your documents.To ensure a long-lasting professional appearance the unit is painted with a non-porous white finish that's easy to clean and sanitize to maintain a safe office environment. The all-steel construction and precision smooth-action ball-bearing drawer suspension give this cabinet the durability needed to offer you years of reliable use. To maintain even weight distribution and prevent accidental tipping a drawer interlock allows only one drawer to be open at a time. To keep contents safe both drawers are secured by a core removable lock which also allows multiple units sold separately to be similarly configured.Overall Dimensions:Width: 30''Depth: 17 5/8''Height: 27 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.