Shop All Industrial Storage Cabinets
Hirsh Industries
24'' x 36'' x 72'' Putty Storage Cabinet with 4 Shelves - Assembled 22007
Mfr # 42002007
Zoro # G611638958
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42002007
- Zoro # G611638958
- Country of Origin China
- Category Industrial Storage Cabinets
Description
Equip your warehouse office or industrial space with this Hirsh Industries 24'' x 36'' x 72'' putty storage cabinet with 4 shelves 22007. This cabinet boasts a durable fully-welded steel construction with a putty finish for superior durability and sturdiness. The swing-out doors are fully solid concealing the contents of the cabinet and the recessed handle is equipped with a core-removable lock and a three-point locking system. Additionally the painted steel provides a non-porous surface that is easy to clean.This cabinet includes 4 shelves that can easily be adjusted in 1'' increments granting you plenty of space to store cleaning supplies and office supplies. Plus each shelf has a 180 lb. capacity. This unit is TAA compliant and meets ANSI-BIFMA industry standards. For your convenience this cabinet ships fully assembled.Overall Dimensions:Width: 36''Depth: 24''Height: 72''Shelf Capacity: 180 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded (2064)
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- KOOVA Lil Large Shelf, 5 x 10 (KV-KS-5X10)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-203678-4S95)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-V-241-2APH-12VD)
- DURHAM MFG Cabinet, 60"W, 14 gauge, 6" legs, 5 adjustable shelves (SSC-602484-5S-95)
- TENNSCO 22 ga. ga. Carbon Steel Cabinet, Stor, 78x36x24, Deluxe, Black, 36 in W (2470BK)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72 1 Door, Unassembled, Tan (254119TN)
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Light Grey (3624-LGY)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824PY)
- Hirsh Industries Industrial Storage Cabinets