Shop All Industrial Storage Cabinets
Hirsh Industries
24'' x 36'' x 72'' Black Storage Cabinet with 4 Shelves - Assembled 22008
Mfr # 42002008
Zoro # G211518254
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42002008
- Zoro # G211518254
- Country of Origin China
- Category Industrial Storage Cabinets
Description
Equip your warehouse office or industrial space with this Hirsh Industries 24'' x 36'' x 72'' black storage cabinet with 4 shelves 22008. This cabinet boasts a durable fully-welded steel construction with a black finish for superior durability and sturdiness. The swing-out doors are fully solid concealing the contents of the cabinet and the recessed handle is equipped with a core-removable lock and a three-point locking system. Additionally the painted steel provides a non-porous surface that is easy to clean.This cabinet includes 4 shelves that can easily be adjusted in 1'' increments granting you plenty of space to store cleaning supplies and office supplies. Plus each shelf has a 180 lb. capacity. This unit is TAA compliant and meets ANSI-BIFMA industry standards. For your convenience this cabinet ships fully assembled.Overall Dimensions:Width: 36''Depth: 24''Height: 72''Shelf Capacity: 180 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- SCHOOL SMART STORAGE TRAY - 7-7/8 X 12-1/4 X 5-3/8 INCHES - CLEAR - EACH (62442S05C)
- LEWISBINS 25 lb Storage Bin, Plastic, 3 in W, 2 7/8 in H, 12 in L, Light Beige (UDB1203-3 Lt Beige)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDBK)
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10164 - 20"W x 6-3/8"D x 15-13/16"H, Black, 64 Drawers (10164)
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY1)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-07)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S361872ME)
- AKRO-MILS Akro-Mils Steel Small Parts Storage Cabinet 19320 - 17"W x 11"D x 11"H w/ 20 Gray Drawers (19320)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHPY)
- Hirsh Industries Industrial Storage Cabinets