Shop All Desks
Hirsh Industries
24" D X 60" W X 28.75" H, White/Silver
Mfr # HSD4524CM
Zoro # G608996870
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,236.99
Free 30-Day Returns
Key Features
- Overall Width 60"
- Overall Depth 24"
- Overall Height 28.75"
- Number of Drawers 3
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh Industries
- MFR # HSD4524CM
- Zoro # G608996870
- UPC # 29404256417
- Country of Origin Mexico
- Category Desks
Dimensions
Overall Width | 60" |
Overall Depth | 24" |
Overall Height | 28.75" |
Details
Item | Desks |
Color | White/Silver |
Number of Drawers | 3 |
Number of Shelves | 0 |
Number of Pedestals | 1 |
Work Surface Material | Laminate |
Base Material | Steel |
Edge Type | T-Mold |
Top Thickness | 1.12" |
Standards | CARB Phase II Compliant; GREENGUARD Certified; GREENGUARD Gold Certified |
Series | Modern Teacher's Desk |
Keyboard Shelf | No |
Shape | Rectangular |
Pedestal Style | Full-Height |
Drawer Type | Left: Box/Box/File |
Description
Ideal for educational offices and classrooms. The T-leg creates a modern design while also making the desk easy to re-arrange. Pedestals contain hidden casters locking for ease of mobility. The worksurface has a t-mold edge which helps promote safety. The laminate makes it easy to clean and disinfect. Three-drawer box/box/file with full width pulls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden at Giverny' Canvas Art, 24x24 (BL01178-C2424GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BASICWISE 2 Tier Metal Fruit Holder Swing Basket, Detachable Countertop Organizer with Display Hammock Stand (QI004474)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- MARTHA STEWART 23.5 in. D X 47.25 in. W X Walnut Top/Polished Brass Frame, Engineered Wood, Steel (XU-M-BLK-106-BR-GLD-MS)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL22BLK6030-459)
- LORELL LorellĀ® Wood Desk - 66.1" x 29.5" x 30" Desk - Walnut - Chateau Series (34303)
- SAUDER Harvey Park L-Desk Pacific Maple , Strong and lightweight 1 in. panel construction (433260)
- FLASH FURNITURE Computer Desk, 23-1/2" D X 27-7/8" W X 33-1/8" H, Black, Laminate (NAN-CLIFTON-BK-GG)
- WOODEN MALLET Fold-Away Wall Desk - Mahogany (WD17-21MH)
- DURAMAX 24.01 in D X 61.81 in W X 29.52 in H, White/Chrome, Aluminum (68054)
- Hirsh Industries Desks