Shop All File Cabinets
Hirsh Industries
23701 HL8000 Series White Three-Drawer Lateral File Cabinet
Mfr # 42023701
Zoro # G011518492
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42023701
- Zoro # G011518492
- Country of Origin United States
- Category File Cabinets
Description
Keep your important files safe and organized with this Hirsh Industries 23701 HL8000 Series white three-drawer lateral file cabinet. Great for any business or professional office this cabinet is built to optimize your storage space helping you keep files of different sizes organized without cluttering up desk space. Convenient drawer pulls make each drawer easy to open and close.For smooth operation and easy access to the files you need each drawer features a precision ball bearing suspension and a full range of extension on each drawer. Each drawer also comes fully equipped with hang rails to accommodate hanging files and can fit files that are letter legal or A4 size. All Hirsh Industries lateral file cabinets also include an interlock system that allows only one drawer to be opened at a time. This cabinet also utilizes the weight of a brick concealed beneath the bottom to keep it upright without being anchored to a wall. This prevents tipping to minimize the risk of injury.An integrated lock allows you to keep your files protected from non-authorized personnel. The lock is core removable in case you ever need to re-key the filing cabinet. As a lateral filing cabinet this unit is equipped with dual lock bars for greater security. This filing cabinet is made from up to 30% recycled material to help you maintain a green business model. Additionally the durable steel construction ensures that this file cabinet will endure the demands of daily use in your workspace.Overall Dimensions:Width: 36''Depth: 18 5/8''Height: 40 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- SAFCO 19.75" D, 29.50" W, Cherry, Stee/Compressed Wood (1923CY)
- HIRSH INDUSTRIES 17641 Charcoal Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017641)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Putty, Letter (HVF1541PY)
- HIRSH INDUSTRIES 30 in W 2 Drawer File Cabinets, Black, Legal; Letter; A4 (14971)
- HIRSH INDUSTRIES 15 in W 5 Drawer File Cabinets, Light Gray, Letter (HVF1562LG)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Light Gray, Letter (HVF1541LG)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 4 Drawer, Putty (252470PY)
- Hirsh Industries File Cabinets