Shop All File Cabinets
Hirsh Industries
23699 HL8000 Series White Five-Drawer Lateral File Cabinet-Roll Out Binder Storage
Mfr # 42023699
Zoro # G411518368
product price: $1,307.99
/ea
Free Shipping & Returns
$1,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42023699
- Zoro # G411518368
- Country of Origin United States
- Category File Cabinets
Description
Keep your important files safe and organized with this Hirsh Industries 23699 HL8000 Series white five-drawer lateral file cabinet with roll out binder storage. Great for any business or professional office this cabinet is built to optimize your storage space helping you keep files of different sizes organized without cluttering up desk space. This tall five-drawer model comes equipped with additional roll-out binder storage instead of a regular drawer at the top of the cabinet.For smooth operation and easy access to the files you need each drawer features a precision ball bearing suspension and a full range of extension on each drawer. Each drawer also comes fully equipped with hang rails to accommodate hanging files and can fit files that are letter legal or A4 size. All Hirsh Industries lateral file cabinets also include an interlock system that allows only one drawer to be opened at a time. This cabinet also utilizes the weight of a brick concealed beneath the bottom to keep it upright without being anchored to a wall. This prevents tipping to reduce the chance of employee injuries.An integrated lock allows you to keep your files protected from non-authorized personnel. The lock is core removable in case you ever need to re-key the filing cabinet. As a lateral filing cabinet this unit is equipped with dual lock bars for greater security. This filing cabinet is made from up to 30% recycled material to help you maintain a green business model. Additionally the durable steel construction ensures that this file cabinet will endure the demands of daily use in your workspace.Overall Dimensions:Width: 30''Depth: 18 5/8''Height: 67 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB30RNDMH)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Alabama Swivel Bar Stool, Accent Ring (L8B2B36AL-A)
- MARTEX Bath Mat, White, 20x30, PK12 (7135400)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- HIRSH INDUSTRIES 36 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4 (14992)
- HIRSH INDUSTRIES 18575 Black Mobile Pedestal Letter File Cabinet with 2 Box Drawers & 1 File Drawer (42018575)
- HIRSH INDUSTRIES 17641 Charcoal Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017641)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- HON 15" W 5 Drawer File Cabinet, Black, Letter (H315.P.P)
- Hirsh Industries File Cabinets