Hirsh Industries

22733 Light Gray Four-Drawer Vertical Letter File Cabinet - 15'' x 22'' x 52''


product price: $389.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your important files safe and organized with this Hirsh Industries 22733 light gray four-drawer vertical letter file cabinet. Great for any business or professional office this cabinet is built to be a space-saving addition helping you keep letter-size patient client or project files organized without cluttering up wall or desk space. When you need to outfit your office space this filing cabinet is a great professional choice and it comes fully assembled to be ready for immediate use.Designed to handle your load of heavy files folders and supplies this cabinet is great for use along walls or beside workstations. Since it features a finished top you can even use the top of the cabinet as additional storage or display space. Plus with a non-porous surface this cabinet is easy to clean and disinfect. Follower wires help keep the files neat tidy and in an upright position for easy identification and the handles of this cabinet are made with sturdy aluminum.For smooth operation and easy access to the files you need each drawer features a precision ball bearing suspension for smooth operation. Its drawers have tall sides that eliminate the need for hang rails while still accommodating hanging files and an integrated lock allows you to keep your files protected from unauthorized personnel. The lock is core removable in case you ever need to re-key the filing cabinet. It also features label holders on the front for easy organization and is made from up to 28% recycled material to help you maintain a green business model.Overall Dimensions:Width: 15''Depth: 22''Height: 52''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.