Shop All File Cabinets
Hirsh Industries
22732 Light Gray Two-Drawer Vertical Letter File Cabinet - 15'' x 22'' x 28 3/8''
Mfr # 42022732
Zoro # G411518160
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42022732
- Zoro # G411518160
- Country of Origin China
- Category File Cabinets
Description
Keep your important files safe and organized with this Hirsh Industries 22732 light gray two-drawer vertical letter file cabinet. Great for any business or professional office this cabinet is built to be a space-saving addition helping you keep letter-size patient client or project files organized without cluttering up wall or desk space. When you need to outfit your office space this filing cabinet is a great professional choice and it comes fully assembled to be ready for immediate use.Designed to handle your load of heavy files folders and supplies this cabinet is great for use along walls beside workstations or under counters. Since it features a finished top you can even use the top of the cabinet as additional storage or display space. Plus with a non-porous surface this cabinet is easy to clean and disinfect. Follower wires help keep the files neat tidy and in an upright position for easy identification and the handles of this cabinet are made with sturdy aluminum.For smooth operation and easy access to the files you need each drawer features a precision ball bearing suspension for smooth operation. Its drawers have tall sides that eliminate the need for hang rails while still accommodating hanging files and an integrated lock allows you to keep your files protected from unauthorized personnel. The lock is core removable in case you ever need to re-key the filing cabinet. It also features label holders on the front for easy organization and is made from up to 28% recycled material to help you maintain a green business model.Overall Dimensions:Width: 15''Depth: 22''Height: 28 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Outside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1464011)
- HON Chair, Exec, Leather, By (2091SR69T)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- HIRSH INDUSTRIES 17648 Putty Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017648)
- HIRSH INDUSTRIES Lateral File 42 Wide 3-Drawer, Black, (14998)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- HIRSH INDUSTRIES 36 in W 2 Drawer File Cabinets, Charcoal, Legal; Letter; A4 (16065)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- Hirsh Industries File Cabinets