Hirsh Industries

21117 Black Mobile Pedestal Letter File Cabinet with 2 File Drawers


product price: $363.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your important files safe and organized with this Hirsh Industries 21117 black mobile pedestal letter file cabinet with 2 file drawers. Great for any business or professional office this cabinet is built to be a space-saving addition helping you keep letter-size patient client or project files organized without cluttering up wall or desk space. Since this cabinet has hidden casters and is made to be mobile your staff members can move it around the office as they change workstations. Also as a pedestal file it can stand on its own and features a brick counterweight to prevent the unit from tipping forward as the drawers are opened.This model comes with two file drawers that can accommodate letter-sized files. You can open its drawers with the satin nickel arch pull handles which add a stylish touch to this streamlined model. For smooth quiet operation and easy access to the files you need each drawer features a precision ball bearing suspension and full drawer extension. An integrated lock allows you to keep your files protected from non-authorized personnel. The lock is core removable in case you ever need to re-key the filing cabinet. Keep files and items secure and customize your own organizational system with the help of this file cabinet.Overall Dimensions:Width: 15''Depth: 23''Height: 34''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.