Hirsh Industries

18579 Gray Mobile Pedestal Letter File Cabinet - 15'' x 19 7/8'' x 27 3/4''


product price: $332.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your important files safe and organized with this Hirsh Industries 18579 gray mobile pedestal letter file cabinet. Great for any business or professional office this cabinet is built to be a space-saving addition helping you keep letter-size patient client or project files organized without cluttering up wall or desk space. Since this cabinet has hidden casters and is made to be mobile your staff members can move it around the office as they change workstations. Also as a pedestal file it can stand on its own and features a brick counterweight to prevent the unit from tipping forward as the drawers are opened.This model comes with 2 file drawers that can accommodate letter-sized files. Featuring convenient extended drawer fronts and full-width drawer pulls the drawers are easy to open and close. For smooth operation and easy access to the files you need each drawer features a precision ball bearing suspension and full drawer extension on each drawer.An integrated lock allows you to keep your files protected from non-authorized personnel. The lock is core removable in case you ever need to re-key the filing cabinet. It is made from up to 30% recycled material to help you maintain a green business model. Plus the durable construction and hard baked enamel finish ensure that this filing cabinet will withstand everyday use.Overall Dimensions:Width: 15''Depth: 19 7/8''Height: 27 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.