Shop All File Cabinets
Hirsh Industries
18575 Black Mobile Pedestal Letter File Cabinet with 2 Box Drawers & 1 File Drawer
Mfr # 42018575
Zoro # G911516147
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42018575
- Zoro # G911516147
- Country of Origin China
- Category File Cabinets
Description
Keep your important files safe and organized with this Hirsh Industries 18575 black mobile pedestal letter file cabinet. Great for any business or professional office this cabinet is built to be a space-saving addition helping you keep letter-size patient client or project files organized without cluttering up wall or desk space. Since this cabinet has hidden casters and is made to be mobile your staff members can move it around the office as they change workstations. Also as a pedestal file it can stand on its own and features a brick counterweight to prevent the unit from tipping forward as the drawers are opened.This model comes with 2 smaller box drawers for storage as well as a single file drawer that can accommodate letter-sized files. Featuring convenient extended drawer fronts and full-width drawer pulls the drawers are easy to open and close. For smooth operation and easy access to the files you need each drawer features a precision ball bearing suspension and full drawer extension on each drawer.An integrated lock allows you to keep your files protected from non-authorized personnel. The lock is core removable in case you ever need to re-key the filing cabinet. It is made from up to 30% recycled material to help you maintain a green business model. Plus the durable construction and hard baked enamel finish ensure that this filing cabinet will withstand everyday use.Overall Dimensions:Width: 15''Depth: 19 7/8''Height: 27 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUEWISE 31.5" Classic Bamboo Floor Vase Handmade, For Dining, Living, Entryway, Glossy Orange (QI003242.L.OR)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- ALERA Rectangle Conference Table, 70.78" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA717242MY)
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- HIRSH INDUSTRIES 36 in W 4 Drawer File Cabinets, Charcoal, Legal; Letter; A4 (16067)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- HIRSH INDUSTRIES 30 in W 2 Drawer File Cabinets, Black, Legal; Letter; A4 (14971)
- HIRSH INDUSTRIES 36 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4 (14992)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Putty, Letter (HVF1541PY)
- HON 42" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H794.L.Q)
- Hirsh Industries File Cabinets