Shop All Industrial Storage Cabinets
Hirsh Industries
18'' x 36'' x 72'' Putty Wardrobe Cabinet - Assembled 25062
Mfr # 42025062
Zoro # G011582660
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh Industries
- MFR # 42025062
- Zoro # G011582660
- Country of Origin China
- Category Industrial Storage Cabinets
Description
Equip your warehouse office or industrial space with this Hirsh Industries 18'' x 36'' x 72'' putty wardrobe cabinet 25062. This cabinet boasts a durable steel construction with a putty powder-coated finish ensuring longevity. It features solid doors to provide concealed storage and it has a recessed handle with a core-removable lock with a three-point locking mechanism for maximum security.This cabinet includes a coat rod that allows you to easily hang clothing. The coat rod is attached to a full-width shelf granting you space for storage of small items and supplies. An additional storage shelf is also included. The shelves each have a 180 lb. capacity and can easily be adjusted in 1'' increments. This unit is TAA compliant and meets ANSI-BIFMA industry standards. For your convenience it ships fully assembled.Overall Dimensions:Width: 36''Depth: 18''Height: 72''Shelf Capacity: 180 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 66" D, 1.5" NPT (H-1.5-66)
- ZORO SELECT White Cover, 18 Gauge, for 4GY29, etc. (P2212KIT)
- DURHAM MFG Pigeonhole Bin Unit, 4 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (329-95)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 18 in L, Orange (SSB465OR)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (3704-4S-95)
- ICEBERG Plastic Storage Cabinet 36x22x72 - Black (92571)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x24x42, Gray (269872GY)
- SUNCAST Stationary Storage Cabinet, 40 in W x 20 1/4 in D x 80 1/4 in H, Gray (BMCCPD8004)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-G)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-02)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-5S95)
- Hirsh Industries Industrial Storage Cabinets