Shop All Industrial Storage Cabinets
Hirsh Industries
18'' x 36'' x 72'' Putty Storage Cabinet with 4 Shelves - Assembled 22004
Mfr # 42002004
Zoro # G111638977
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh Industries
- MFR # 42002004
- Zoro # G111638977
- Country of Origin China
- Category Industrial Storage Cabinets
Description
Equip your warehouse office or industrial space with this Hirsh Industries 18'' x 36'' x 72'' putty storage cabinet with 4 shelves 22004. This cabinet boasts a durable fully-welded steel construction with a putty finish for superior durability and sturdiness. The swing-out doors are fully solid concealing the contents of the cabinet and the recessed handle is equipped with a core-removable lock and a three-point locking system. Additionally the painted steel provides a non-porous surface that is easy to clean.This cabinet includes 4 shelves that can easily be adjusted in 1'' increments granting you plenty of space to store cleaning supplies and office supplies. Plus each shelf has a 180 lb. capacity. This unit is TAA compliant and meets ANSI-BIFMA industry standards. For your convenience this cabinet ships fully assembled.Overall Dimensions:Width: 36''Depth: 18''Height: 72''Shelf Capacity: 180 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Closet Pole, Steel, 72 In. L (0018-6)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x24" (SVTR5-3624)
- QUANTUM STORAGE SYSTEMS Cross Divider for Qus2, Black, 6 PK (CRDUS238)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-09)
- GLOBAL INDUSTRIAL EZ Assemble Steel Storage Cabinet, 36W x 18D x 42H, Gray (361842GY)
- CONDOR Steel Flammable Safety Storage Cabinet, 35 in W, 35 in H (491M65)
- CONDOR Steel Flammable Safety Storage Cabinet, 23 1/2 in W, 66 1/2 in H (491M64)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDC-247278-4S95)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (845W24ME)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DJ236BL)
- Hirsh Industries Industrial Storage Cabinets