Shop All Industrial Storage Cabinets
Hirsh Industries
18'' x 36'' x 72'' Light Gray Wardrobe Cabinet - Assembled 25064
Mfr # 42025064
Zoro # G611518298
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42025064
- Zoro # G611518298
- Country of Origin China
- Category Industrial Storage Cabinets
Description
Equip your warehouse office or industrial space with this Hirsh Industries 18'' x 36'' x 72'' light gray wardrobe cabinet 25064. This cabinet boasts a durable steel construction with a light gray powder-coated finish ensuring longevity. It features solid doors to provide concealed storage and it has a recessed handle with a core-removable lock with a three-point locking mechanism for maximum security.This cabinet includes a coat rod that allows you to easily hang clothing. The coat rod is attached to a full-width shelf granting you space for storage of small items and supplies. An additional storage shelf is also included. The shelves each have a 180 lb. capacity and can easily be adjusted in 1'' increments. This unit is TAA compliant and meets ANSI-BIFMA industry standards. For your convenience it ships fully assembled.Overall Dimensions:Width: 36''Depth: 18''Height: 72''Shelf Capacity: 180 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 23 1/4"W x 3 7/8"D x 7 1/8"H Odessa Acanthus Leaf Shelf (SH23X07X04OD)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-G)
- PLANO Adjustable Compartment Box with 9 to 23 compartments, Plastic, 2.38" H x 4.88 in W (350022)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-HG)
- CONDOR Steel Flammable Safety Storage Cabinet, 35 in W, 35 in H (491M66)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (1UFE8)
- ZORO SELECT Stationary Storage Cabinet, 36 in W x 18 in D x 72 in H, Steel, 4 Shelves (1UEZ6)
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 72" H (ALE82109)
- DURAMAX 36 In. W x 72In. H Industrial Free Standing Cabinet with wheels (68010)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAW1362472-02)
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary (ME230SFBL)
- Hirsh Industries Industrial Storage Cabinets