Shop All Industrial Storage Cabinets
Hirsh Industries
18'' x 36'' x 72'' Light Gray Janitorial Cabinet
Mfr # 42024034
Zoro # G911590925
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42024034
- Zoro # G911590925
- Country of Origin China
- Category Industrial Storage Cabinets
Description
Equip your school office or industrial space with this Hirsh Industries 18'' x 36'' x 72'' light gray janitorial cabinet. This cabinet boasts a durable steel construction with a light gray finish ensuring longevity and the painted steel surface is non-porous and easy to clean. The two doors provide security and privacy and the recessed handle includes a core removable lock. For maximum security this unit is also equipped with a three-point locking mechanism that locks the top bottom and doors to keep your items secure.This cabinet includes 3 half-width shelves giving you plenty of space to store your cleaning supplies or office supplies. Each shelf has a 90 lb. capacity and can easily be adjusted in 1'' increments. Plus it has full-height storage for brooms mops and other longer items. For your convenience this unit ships fully assembled.Overall Dimensions:Width: 36''Depth: 18''Height: 72''Shelf Capacity: 90 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 2 1/2 in H (33162RED)
- ECONOCO Wrap Counter, 72" x 20", Maple (PW/WC72MP)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-HG)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442 MED GRAY)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-2448-LP)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 36x18x78, Gray (237666GY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHPY)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary (HDC-247266-3S95)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Blue Gloss (250BMC83)
- HALLOWELL 20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W18A-PL-AM)
- Hirsh Industries Industrial Storage Cabinets