Shop All Industrial Storage Cabinets
Hirsh Industries
18'' x 36'' x 72'' Black Wardrobe Cabinet - Assembled 25063
Mfr # 42025063
Zoro # G311518406
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42025063
- Zoro # G311518406
- Country of Origin China
- Category Industrial Storage Cabinets
Description
Equip your warehouse office or industrial space with this Hirsh Industries 18'' x 36'' x 72'' black wardrobe cabinet 25063. This cabinet boasts a durable steel construction with a black powder-coated finish ensuring longevity. It features solid doors to provide concealed storage and it has a recessed handle with a core-removable lock with a three-point locking mechanism for maximum security.This cabinet includes a coat rod that allows you to easily hang clothing. The coat rod is attached to a full-width shelf granting you space for storage of small items and supplies. An additional storage shelf is also included. The shelves each have a 180 lb. capacity and can easily be adjusted in 1'' increments. This unit is TAA compliant and meets ANSI-BIFMA industry standards. For your convenience it ships fully assembled.Overall Dimensions:Width: 36''Depth: 18''Height: 72''Shelf Capacity: 180 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-1MG)
- AMGOOD 18x36 Rolling Prep Table with Stainless Steel Top (AMG WT-1896-WHEELS)
- LOCKUP Box Locker, 12 in W, 18 in D, 82 in H, (1) Wide, (6) Openings, Gray (LUPE-1W6T-PC1S-02-31-A)
- 80/20 Plastic Hinge, For 45 Series Plastic (12136)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDCD244878-6B95)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXSD)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-4S-95)
- TENNSCO Stationary Storage Cabinet, 24 Gauge Steel, 72 in H x 36 in W x 24 in D, Black (7224BK)
- DURHAM MFG Janitorial Cabinet, 2 doors, 4 shelves, hangar bar (3500-HDL-95)
- MUSCLE RACK Boltless Shelving, Silver, Steel, 800lbCap. (UR301260PB5P-SV)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 72 in H, Stationary (66-304)
- Hirsh Industries Industrial Storage Cabinets