Shop All Industrial Storage Cabinets
Hirsh Industries
18'' x 36'' x 72'' Black Storage Cabinet with 4 Shelves - Assembled 22005
Mfr # 42002005
Zoro # G211518346
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42002005
- Zoro # G211518346
- Country of Origin China
- Category Industrial Storage Cabinets
Description
Equip your warehouse office or industrial space with this Hirsh Industries 18'' x 36'' x 72'' black storage cabinet with 4 shelves 22005. This cabinet boasts a durable fully-welded steel construction with a black finish for superior durability and sturdiness. The swing-out doors are fully solid concealing the contents of the cabinet and the recessed handle is equipped with a core-removable lock and a three-point locking system. Additionally the painted steel provides a non-porous surface that is easy to clean.This cabinet includes 4 shelves that can easily be adjusted in 1'' increments granting you plenty of space to store cleaning supplies and office supplies. Plus each shelf has a 180 lb. capacity. This unit is TAA compliant and meets ANSI-BIFMA industry standards. For your convenience this cabinet ships fully assembled.Overall Dimensions:Width: 36''Depth: 18''Height: 72''Shelf Capacity: 180 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 11 5/8 in L, Red (QSB207RD)
- TECHSTAR PLASTICS Global Industrial„¢ Lockable Outdoor Storage Container, 48"Lx33"Wx34"H, 18.5 Cu. Ft., Yellow (SOS 18.5-YELLOW)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB106YL)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Blue (QUS260BL)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP304878-2S95)
- W & E SALES CO STORAGE CABINET 18-DRAWER*AV18-D (WE18D)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-364)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-09)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUC LIGHT GREY)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Grey Gloss (250BMC85)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (EMDC-362442-95)
- Hirsh Industries Industrial Storage Cabinets