Shop All Industrial Storage Cabinets
Hirsh Industries
18'' x 36'' x 72'' Black Janitorial Cabinet
Mfr # 42024033
Zoro # G311591034
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42024033
- Zoro # G311591034
- Country of Origin China
- Category Industrial Storage Cabinets
Description
Equip your school office or industrial space with this Hirsh Industries 18'' x 36'' x 72'' black janitorial cabinet. This cabinet boasts a durable steel construction with a black finish ensuring longevity and the painted steel surface is non-porous and easy to clean. The two doors provide security and privacy and the recessed handle includes a core removable lock. For maximum security this unit is also equipped with a three-point locking mechanism that locks the top bottom and doors to keep your items secure.This cabinet includes 3 half-width shelves giving you plenty of space to store your cleaning supplies or office supplies. Each shelf has a 90 lb. capacity and can easily be adjusted in 1'' increments. Plus it has full-height storage for brooms mops and other longer items. For your convenience this unit ships fully assembled.Overall Dimensions:Width: 36''Depth: 18''Height: 72''Shelf Capacity: 90 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D (IBX48120)
- OMNITABLE Portable Wrk Bench 4In1 (30140)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 8 Deep (AMG WS-0836)
- ZORO SELECT Drum Cover, 55gal, Open (904-9001)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFB8)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 48x24x78, Tan (237668TN)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 48x24x78, Tan (603600TN)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-05)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AF-361-C)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-PT)
- LYON Sit/Stand Stool, Polyurethane (NF2092N)
- Hirsh Industries Industrial Storage Cabinets