Shop All Industrial Storage Cabinets
Hirsh Industries
18'' x 36'' x 42'' Putty Storage Cabinet with 2 Shelves - Assembled 22001
Mfr # 42002001
Zoro # G011638961
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42002001
- Zoro # G011638961
- Country of Origin China
- Category Industrial Storage Cabinets
Description
Equip your warehouse office or industrial space with this Hirsh Industries 18'' x 36'' x 42'' putty storage cabinet with 2 shelves 22001. This cabinet boasts a durable fully-welded steel construction with a putty finish for superior durability and sturdiness. The swing-out doors are fully solid concealing the contents of the cabinet and the recessed handle is equipped with a core-removable lock and a three-point locking system. Additionally the painted steel provides a non-porous surface that is easy to clean.This cabinet includes 2 shelves that can easily be adjusted in 1'' increments granting you plenty of space to store cleaning supplies and office supplies. Plus each shelf has a 180 lb. capacity. This unit is TAA compliant and meets ANSI-BIFMA industry standards. For your convenience this cabinet ships fully assembled.Overall Dimensions:Width: 36''Depth: 18''Height: 42''Shelf Capacity: 180 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES 22 3/4 in W, 8 3/4 in Silver (19158-15ARC)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, 19 3/4 in L, Red (QMS532RD)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- AKRO-MILS 80 lb Hang & Stack Storage Bin, Plastic, 33 in W, 6 in H, 8 5/8 in L, Blue (30320BLUE)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (3018LGY)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-4S95)
- GLOBAL INDUSTRIAL Storage Cabinet With Expanded Metal Door Assembled 48x24x78 Gray (270023GY)
- TENNSCO Heavy Gauge Steel Deluxe Storage Cabinet, 36 in W, 78" H (1870BK)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4CC8478-4CL)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1480 SD)
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x24x72, Gray (270033GY)
- Hirsh Industries Industrial Storage Cabinets