Shop All File Cabinets
Hirsh Industries
17891 Putty Four-Drawer Vertical Letter File Cabinet - 15'' x 22'' x 52''
Mfr # 42017891
Zoro # G211515819
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh Industries
- MFR # 42017891
- Zoro # G211515819
- Country of Origin China
- Category File Cabinets
Description
Keep your important files safe and organized with this Hirsh Industries 17891 putty four-drawer vertical letter file cabinet. Great for any business or professional office this cabinet is built to be a space-saving addition helping you keep letter-size patient client or project files organized without cluttering up wall or desk space. Featuring convenient thumb latches you can be confident that the drawers won't slide open by accident. Plus the durable construction and hard baked enamel finish ensure that this filing cabinet will withstand everyday use.When you need to outfit your office space this filing cabinet is a great professional choice. Designed to handle your load of heavy files folders and supplies this cabinet is great for use along walls or beside workstations. Since it features a finished top you can even use the top of the cabinet as additional storage or display space.For smooth operation and easy access to the files you need each drawer features a precision ball bearing suspension and follower wire for smooth operation. Its drawers have tall sides that eliminate the need for hang rails while still accommodating hanging files and an integrated lock allows you to keep your files protected from unauthorized personnel. The lock is core removable in case you ever need to re-key the filing cabinet. It also features label holders on the front for easy organization and is made from up to 30% recycled material to help you maintain a green business model.Overall Dimensions:Width: 15''Depth: 22''Height: 52''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBA Wall Literature Display, 30" (DDICE5M)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 48" Round Wood Folding Table (WFT5-LEGS-48R)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N706)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Light Gray, Letter (HVF1541LG)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Putty, Letter (HVF1541PY)
- HIRSH INDUSTRIES 15 in W 5 Drawer File Cabinets, Light Gray, Letter (HVF1562LG)
- HIRSH INDUSTRIES 30 in W 2 Drawer File Cabinets, Black, Legal; Letter; A4 (14971)
- HIRSH INDUSTRIES 17641 Charcoal Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017641)
- MAJOR File Cabinet Bar / Security Lock Bar for Locking File Cabinets / 5 Drawer - 55" length - Left (MJR-FB-5L)
- Hirsh Industries File Cabinets