Shop All File Cabinets
Hirsh Industries
17645 Gray Three-Drawer Lateral File Cabinet - 42'' x 18 5/8'' x 40 1/4''
Mfr # 42017645
Zoro # G511515939
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hirsh Industries
- MFR # 42017645
- Zoro # G511515939
- Country of Origin United States
- Category File Cabinets
Description
Keep your important files safe and organized with this Hirsh Industries 17645 gray three-drawer lateral file cabinet. Great for any business or professional office this cabinet is built to optimize your storage space helping you keep legal-size letter or A4-size patient client or project files organized without cluttering up desk space. Featuring convenient full-width drawer pulls each drawer is easy to open and close. Plus the durable construction and double wall base ensure that this filing cabinet will withstand everyday use.For smooth operation and easy access to the files you need each drawer features a precision ball bearing suspension and follower blocks. Each drawer also comes fully equipped with hang rails to accommodate hanging files and can fit files that are letter legal or A4 size. All Hirsh Industries lateral file cabinets also include an interlock system that allows only one drawer to be opened at a time. This cabinet also utilizes the weight of a brick concealed beneath the bottom to keep it upright without being anchored to a wall. This prevents tipping to reduce the chance of employee injuries.An integrated lock allows you to keep your files protected from non-authorized personnel. The lock is core removable in case you ever need to re-key the filing cabinet. As a lateral filing cabinet this unit is equipped with dual lock bars for greater security. This filing cabinet is made from up to 30% recycled material to help you maintain a green business model.Overall Dimensions:Width: 42''Depth: 18 5/8''Height: 40 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Alabaster, Vinyl (493P05)
- SAFCO Vertical Desktop Sorter, Oak (9419MO)
- INFINITY INSTRUMENTS Blanc Fleur Clock - 15" Round
 White Finish Case, Open Face, Water Resistant (13377ST-C)
- TRADEMARK FINE ART Mike Jones Photo 'Yosemite Falls Reflection' Canvas Art, 16x24 (ALI17873-C1624GG)
- HIRSH INDUSTRIES 36 in W 2 Drawer File Cabinets, Charcoal, Legal; Letter; A4 (16065)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- HIRSH INDUSTRIES 30 in W 3 Drawer File Cabinets, Black, Legal; Letter; A4 (HLF3041BL)
- HIRSH INDUSTRIES 17648 Putty Five-Drawer Lateral File Cabinet with Roll Out Binder Storage (42017648)
- HIRSH INDUSTRIES 17548 Putty Four-Drawer Vertical Legal File Cabinet - 18'' x 25'' x 52'' (42017548)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCLF7223AG)
- Hirsh Industries File Cabinets